Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 10 mm Dia., 12 mm L, Nylon Body, 50 PK
Mfr # 10066PK
Zoro # G5104181
product price: $8.85
/pk 50, $0.18/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 10 mm
- Body Length 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10066PK
- Zoro # G5104181
- UPC # 841213019683
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 10 mm |
Body Length | 12 mm |
Hole Size | 10 mm |
Head Height | 1 mm |
Head Dia. | 20 mm |
Overall Length | 13 mm |
Head Diameter | 20 mm |
Maximum Hole Diameter | 10 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Solid |
Manufacturer Location | Globally Sourced |
Shank Type | Solid |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 13 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 20 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 12 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.025.0075)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 25/32 (WWG-HLPGRR-004)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P025)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 4/7 in L, Nylon Body, 25 PK (27AC0009)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- Zoro Select Push-In Rivets