Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1 in L, Nylon Body, 10 PK
Mfr # 5NCR9
Zoro # G1865818
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Body Length 1 in
- System of Measurement Inch
- Head Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCR9
- Zoro # G1865818
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 1 in |
Head Dia. | 1 in |
Hole Size | 0.25 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 1 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Color | Black |
Application | Radiator Support Sight Shield Retainer For Cadillac DeVille And Seville 1998 And On |
Rivet Shank Type | Keyhole |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Keyhole |
Compatible Material | Metal, Wood |
Description
Push-In Rivet, System of Measurement Inch, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Body Length 1 in, Material Grade/Class Ungraded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.031.0175)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 12 PK (39576)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (9559PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- Zoro Select Push-In Rivets