Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK
Mfr # 5RKV5
Zoro # G2340357
product price: $6.95
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.4375 in
- Body Length 211/250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKV5
- Zoro # G2340357
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.4375 in |
Body Length | 211/250 in |
Hole Size | 0.375 in |
Head Dia. | 1 in |
Maximum Hole Diameter | 6 mm |
Head Diameter | 1 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Shank Type | Ribbed |
Application | Used for radiator apron panel retainer for GM. |
Color | Black |
Rivet Type | Body Clip |
Shank Type | Ribbed |
Maximum Material Thickness | 7.625 mm |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Inch, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 1 in, Color Black, Maximum Hole Diameter 6 mm, Maximum Material Thickness 7.625 mm, Product Type Push-In Rivet, Body Length 211/250 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36230.037.0001)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00037)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U08210.050.0300)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- Zoro Select Push-In Rivets