Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK
Mfr # 5RKL9
Zoro # G2340530
original price:
$9.39
6% off
new price: $8.79
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.34375 in
- Body Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKL9
- Zoro # G2340530
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.34375 in |
Body Length | 3/4 in |
Hole Size | 0.313 in |
Head Dia. | 0.75 in |
Head Diameter | 3/4 in |
Maximum Hole Diameter | 6 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Application | Trim Panel |
Rivet Type | Trim Panel |
Color | Natural |
Rivet Shank Type | Ribbed |
Shank Type | Ribbed |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Inch, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 3/4 in, Color Natural, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Zinc Plated, 29/32 in Ht, 5 PK (SLI9087CAD-005P)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L (24C564)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel Cotter Pins 90PK (62105)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- Zoro Select Push-In Rivets