Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK
Mfr # 27KY2500187
Zoro # G3093867
product price: $6.35
/pk 25, $0.25/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.319 in
- Body Length 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27KY2500187
- Zoro # G3093867
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.319 in |
Body Length | 5/8 in |
Head Height | 0.063 in |
Hole Size | 0.25 in |
Head Dia. | 0.5 in |
Overall Length | 11/16 in |
Head Diameter | 1/2 in |
Maximum Hole Diameter | 0.25 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.319 in, Overall Length 11/16 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1/2 in, Color White, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 3/16 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Wood, Manufacturer Location Made in USA*, Body Length 5/8 in, Material Grade/Class Ungraded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST236041)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Push-In Rivet, Dome Head, 0.203 in Dia., 5/8 in L, Nylon Body, 50 PK (5609PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK (9242PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- Zoro Select Push-In Rivets