Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK
Mfr # JL-33PK
Zoro # G5101616
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.313 in
- System of Measurement Inch
- Rivet Shank Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JL-33PK
- Zoro # G5101616
- UPC # 841213010338
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.313 in |
Body Length | 31/32 in |
Head Height | 0.188 in |
Hole Size | 0.313 in |
Head Dia. | 0.75 in |
Overall Length | 1 5/32 in |
Head Diameter | 3/4 in |
Maximum Hole Diameter | 0.313 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Shank Type | Ribbed |
Color | Black |
Rivet Type | Trim Panel |
Grip Range | 0.145 to 0.530 in |
Minimum Material Thickness | 1/7 in |
Maximum Material Thickness | 17/32 in |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Ribbed |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.313 in, Overall Length 1 5/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.188 in, Head Diameter 3/4 in, Color Black, Maximum Hole Diameter 0.313 in, Maximum Material Thickness 17/32 in, Product Type Push-In Rivet, Minimum Material Thickness 1/7 in, Manufacturer Location Globally Sourced, Body Length 31/32 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (U11400.062.0212)
- DAP Drywall Screws, 12 PK (7079827518)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK (27SR118390)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- Zoro Select Push-In Rivets