Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.313 in Dia., 21/32 in L, Nylon Body, 25 PK
Mfr # 27KY2500250
Zoro # G2957762
product price: $6.49
/pk 25, $0.26/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.313 in
- System of Measurement Inch
- Head Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27KY2500250
- Zoro # G2957762
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.313 in |
Body Length | 21/32 in |
Head Dia. | 0.5 in |
Hole Size | 0.25 in |
Head Height | 0.044 in |
Overall Length | 7/16 in |
Head Diameter | 1/2 in |
Maximum Hole Diameter | 0.25 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.313 in, Overall Length 7/16 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.044 in, Head Diameter 1/2 in, Color White, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 1/4 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Wood, Manufacturer Location Made in USA*, Body Length 21/32 in, Material Grade/Class Ungraded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55051)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK (5ZDL4)
- ZORO SELECT Push-In Rivet, Dome Head, 0.126 in Dia., 0.339 in L, Nylon Body, 25 PK (27KY1250093)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- Zoro Select Push-In Rivets