Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK
Mfr # 1742PK
Zoro # G5101905
product price: $12.59
/pk 50, $0.25/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.313 in
- System of Measurement Inch
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1742PK
- Zoro # G5101905
- UPC # 841213003668
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.313 in |
Body Length | 1 in |
Hole Size | 0.313 in |
Head Dia. | 0.5 in |
Head Height | 0.063 in |
Overall Length | 1 1/16 in |
Maximum Hole Diameter | 0.313 in |
Head Diameter | 1/2 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Color | Natural |
Rivet Type | Door Trim Panel |
Rivet Shank Type | Ribbed |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.313 in, Overall Length 1 1/16 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1/2 in, Color Natural, Maximum Hole Diameter 0.313 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 1 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (5401-4)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32349)
- PRECISION BRAND Arbor Shim, 0.0310x7/8 ID, Pk10 (25195)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9294PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- Zoro Select Push-In Rivets