Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK
Mfr # 27PIF0047
Zoro # G3045917
product price: $3.55
/pk 40, $0.09/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Head Dia. 0.203 in
- Head Height 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27PIF0047
- Zoro # G3045917
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.145 in |
Body Length | 2/9 in |
Head Dia. | 0.203 in |
Head Height | 0.035 in |
Hole Size | 0.115 in |
Overall Length | 17/64 in |
Head Diameter | 13/64 in |
Maximum Hole Diameter | 0.115 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.145 in, Overall Length 17/64 in, Shank Type Split, Material Nylon, Head Type Dome, Head Height 0.035 in, Head Diameter 13/64 in, Color White, Maximum Hole Diameter 0.115 in, Maximum Material Thickness 1/8 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Features Corrosion Resistant, Manufacturer Location Made in USA*, Body Length 2/9 in, Material Grade/Class Ungraded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05315S-PWR)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 19.5 mm L, Nylon Body, 50 PK (5643PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- Zoro Select Push-In Rivets