Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.145 in Dia., 1/3 in L, Nylon Body, 40 PK
Mfr # 27PIF0046
Zoro # G3488021
original price:
$5.99
10% off
new price: $5.39
/pk 40, $0.13/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Grip Range 0.250 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27PIF0046
- Zoro # G3488021
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.145 in |
Body Length | 1/3 in |
Head Dia. | 0.203 in |
Head Height | 0.046 in |
Hole Size | 0.115 in |
Overall Length | 25/64 in |
Head Diameter | 13/64 in |
Maximum Hole Diameter | 0.115 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.145 in, Overall Length 25/64 in, Shank Type Split, Material Nylon, Head Type Dome, Head Height 0.046 in, Head Diameter 13/64 in, Color White, Maximum Hole Diameter 0.115 in, Maximum Material Thickness 1/4 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Features Corrosion Resistant, Manufacturer Location Made in USA*, Body Length 1/3 in, Material Grade/Class Ungraded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.050.1000)
- PRECISION BRAND Arbor Shim, 0.0310x7/8 ID, Pk10 (25195)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK (5ZDL4)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK (5ZDU8)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0050)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- Zoro Select Push-In Rivets