Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK
Mfr # 61PR200000
Zoro # G3399785
product price: $6.65
/pk 20, $0.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Characteristics Reusable
- Head Dia. 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61PR200000
- Zoro # G3399785
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.125 in |
Body Length | 3/8 in |
Head Dia. | 0.43 in |
Hole Size | 0.188 in |
Head Height | 0.075 in |
Overall Length | 29/64 in |
Body Length Tolerance | +0.005/-0.015 in |
Head Diameter | 7/16 in |
Maximum Hole Diameter | 0.187 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 29/64 in, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 0.075 in, Head Diameter 7/16 in, Color White, Maximum Hole Diameter 0.187 in, Maximum Material Thickness 9/32 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL NYLON 6/6, Minimum Material Thickness 5/32 in, Compatible Material Metal, Manufacturer Location Made in USA*, Body Length 3/8 in, Body Length Tolerance +0.005/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.062.1200)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 20 PK (494141-PG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.031.0050)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 21/32 in L, Nylon Body, 40 PK (27PIF0072)
- ZORO SELECT Push-In Rivet, Dome Head, 0.24 in Dia., 33/64 in L, Nylon Body, 25 PK (27KY1870187)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- Zoro Select Push-In Rivets