Shop All Push-In Rivets
Zoro Select
Push-In Rivet, 7/16 in Dia., 9/16 in L, Nylon Body, 15 PK
Mfr # 9915PK
Zoro # G5104757
product price: $6.79
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 7/16 in
- System of Measurement Inch
- For Use On G.M.
- Clip Type Moulding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9915PK
- Zoro # G5104757
- UPC # 841213013230
- Country of Origin Taiwan, Province of China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7/16 in |
Body Length | 9/16 in |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
For Use On | G.M. |
Clip Type | Moulding |
Shape | Rectangular |
Compatible Vehicle Make | G.M. |
Description
Clip, Clip Type Moulding, 7/16 in, Nylon, G.M., Rectangular Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (5ZKW2)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 21/32 in L, Nylon Body, 25 PK (27KY2500250)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK (27RT250440)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- Zoro Select Push-In Rivets