Shop All Push-In Rivets
Zoro Select
Push-In Rivet, 23/64 in Dia., 14 mm L, Nylon Body, 15 PK
Mfr # 10357PK
Zoro # G5104723
product price: $7.99
/pk 15, $0.53/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 23/64 in
- Body Length 14 mm
- System of Measurement Inch
- For Use On G.M.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10357PK
- Zoro # G5104723
- UPC # 841213019720
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 23/64 in |
Body Length | 14 mm |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
For Use On | G.M. |
Clip Type | Moulding |
Compatible Vehicle Make | G.M. |
Shape | Rectangular |
Description
Clip, Clip Type Moulding, 23/64 in, Nylon, G.M., Rectangular Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x15)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51041.037.0062)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56BS)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK (5ZDL4)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- Zoro Select Push-In Rivets