Shop All Push-In Rivets
Zoro Select
Push-In Rivet, 13/32 in Dia., Nylon Body, 25 PK
Mfr # 1238PK
Zoro # G5125041
product price: $7.55
/pk 25, $0.30/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 13/32 in
- System of Measurement Inch
- For Use On G.M.
- Compatible Vehicle Make G.M.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1238PK
- Zoro # G5125041
- UPC # 841213001688
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 13/32 in |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
For Use On | G.M. |
Compatible Vehicle Make | G.M. |
Shape | Donut |
Clip Type | Wire Loom Routing |
Description
Clip, Clip Type Wire Loom Routing, 11/32 in, Nylon, G.M., Donut Shape, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (HO-250SS)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0250)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.080.0020)
- ZORO SELECT Push-In Rivet, 1/4 in Dia., Nylon Body, 15 PK (9690PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK (1239PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- Zoro Select Push-In Rivets