Shop All Push-In Rivets
Zoro Select
Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK
Mfr # 1239PK
Zoro # G5125032
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 1/2 in
- System of Measurement Inch
- For Use On G.M.
- Compatible Vehicle Make G.M.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1239PK
- Zoro # G5125032
- UPC # 841213001701
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/2 in |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
For Use On | G.M. |
Compatible Vehicle Make | G.M. |
Shape | Donut |
Clip Type | Wire Loom Routing |
Description
Clip, Clip Type Wire Loom Routing, 1/2 in, Nylon, G.M., Donut Shape, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U08200.037.0150)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00678)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U51700.006.0100)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX5035-78)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (1930PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- Zoro Select Push-In Rivets