Shop All Push-In Rivets
Zoro Select
Push-In Rivet, 11/32 in Dia., Nylon Body, 25 PK
Mfr # 1237PK
Zoro # G5125023
product price: $10.55
/pk 25, $0.42/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 11/32 in
- System of Measurement Inch
- For Use On G.M.
- Compatible Vehicle Make G.M.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1237PK
- Zoro # G5125023
- UPC # 00194484255404
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 11/32 in |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
For Use On | G.M. |
Compatible Vehicle Make | G.M. |
Clip Type | Wire Loom Routing |
Shape | Donut |
Description
Clip, Clip Type Wire Loom Routing, 11/32 in, Nylon, G.M., Donut Shape, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.030.0008)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, Zinc Yellow Steel Round Head Torx Drive, 814 PK (54103)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9294PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (5935PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- Zoro Select Push-In Rivets