Shop All Lockout Hasps
Zoro Select
Push Button Lockout, Clear, 1/4 in Dia.
Mfr # 45MZ89
Zoro # G1875259
original price:
$20.03
8% off
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Button Dia. 44.5 mm
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ89
- Zoro # G1875259
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 44.5 mm |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 3 1/2 in |
Width | 3 1/2 in |
Height | 3 in |
For Maximum Button Diameter | 1.75 in |
Dimensions (H x W x D) | 3 in x 3.5 in x 3.2 in |
Overall Height | 3 in |
Overall Width | 3.5 in |
Depth | 3.2 in |
Details
Item | Push Button Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Color | Clear |
Lockout Color | Clear |
Standards | OSHA 1910.147 |
Fits | Push buttons/Switches to 2 in |
Lockout Material | Acrylic |
Switch Lockout Type | Push Button Lockout |
For Switch Type | Push-Button |
Switch Cover Type | Removable Cover |
Maximum Number of Padlocks | 1 |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 1.75 in, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Type Push-Button, Lockout Color Clear, Lockout Material Acrylic, Maximum Number of Padlocks 1, Overall Depth 3.2 in, Overall Height 3 in, Overall Width 3.5 in, Switch Cover Type Removable Cover, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Blue (471)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- Zoro Select Lockout Hasps