Shop All Lockout Hasps
Zoro Select
Push Button Lockout, Clear, 1/4"
Mfr # 45MZ66
Zoro # G1011575
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 30.0 mm
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ66
- Zoro # G1011575
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 30.0 mm |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 5 in |
Width | 3 1/4 in |
Height | 3 1/2 in |
Details
Item | Push Button Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Lockout Color | Clear |
Standards | OSHA 1910.147 |
Hinged | Yes |
Fits | Universal for IEC and NEMA 30mm Push Buttons and E-Stops |
Description
Push Button Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Fits Button Dia. 30.0 mm, Material Acrylic, Length 5 in, Width 3 1/4 in, Height 3 1/2 in, Hinged Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30250)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel (45MZ81)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- Zoro Select Lockout Hasps