Shop All Lockout Hasps
Zoro Select
Push Button Lockout, Acrylic, 1/4 in.
Mfr # 45MZ88
Zoro # G1875268
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 38.1mm
- Material Acrylic
- Max. Number of Padlocks 1
- Width 3 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ88
- Zoro # G1875268
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 38.1mm |
Width | 3 in |
Height | 2 1/4 in |
Details
Item | Push Button Lockout |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Color | Clear |
Standards | OSHA 1910.147 |
Fits | Push buttons/Switches to 1 1/2 in |
Description
Push Button Lockout, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- Zoro Select Lockout Tagout