Shop All Platform Truck Accessories
This Product is Discontinued
Zoro Select
Push Bar Set, Steel, 8 in. L, 20-1/2 in. W (Discontinued)
Mfr # 45NC11
Zoro # G3775040
This Product is Discontinued
Key Features
- Overall Height 35 in
- Overall Length 8 in
- Overall Width 20 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45NC11
- Zoro # G3775040
- UPC # 190735497449
- Country of Origin China
- Category Platform Truck Accessories
Dimensions
Overall Height | 35 in |
Overall Length | 8 in |
Overall Width | 20 1/2 in |
Diameter | 1 1/4 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Push Bar Set |
Includes | Quick Release Pins |
Finish | Powder Coated |
For Use With | 45NC10 |
Description
Push Bar Set, Color Gray, For Use With 45NC10, Finish Powder Coated, Load Capacity 1,200 lb, Material Steel, Overall Height 35 in, Overall Length 8 in, Overall Width 20 1/2 in, Includes Quick Release Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.