Shop All Drain Stoppers
Zoro Select
Push and Pull Drain Stopper, Silver
Mfr # 35255
Zoro # G4832657
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Color - Drains Silver
- Type Bath Drain
- Color Silver
- Application Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35255
- Zoro # G4832657
- UPC # 091712352556
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Fits Maximum Drain Size | 1 1/2 in |
Details
Color - Drains | Silver |
Type | Bath Drain |
Item | Drain Stopper |
Color | Silver |
Application | Tub |
Product Type | Drain Stopper |
Drain Stopper Type | Lift and Turn |
Finish | Chrome |
Material | Brass |
Description
Drain Stopper, Material Brass, Color Silver, Product Type Drain Stopper, Finish Chrome, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Chrome (D302-1-26)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. (30105)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- Zoro Select Drain Stoppers