Shop All Punch and Die Sets
Zoro Select
Punch/Die Set, Metric
Mfr # 40300
Zoro # G0825562
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Tru Punch(R)
- Number of Punches 10
- Punch Size (In.) 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8, 25/32
- Inner Dia. Pilot Size (In.) 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8
- Construction Base and Punches A-2 Tool Steel/Self Centering Template Acrylic Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40300
- Zoro # G0825562
- UPC # 698158403004
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8, 25/32 |
Inner Dia. Pilot Size (In.) | 7/64, 5/32, 3/16, 15/64, 17/64, 5/16, 25/64, 15/32, 5/8 |
Punch Size | 10.00mm, 12.00mm, 16.00mm, 20.00mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm |
Inside Dia. | 10.00mm, 12.00mm, 16.00mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm |
Details
Item | Punch and Die Set |
Type | Metric Tru Punch(R) |
Number of Punches | 10 |
Construction | Base and Punches A-2 Tool Steel/Self Centering Template Acrylic Sheet |
Number of I.D. Pilots | 9 |
Function | Cuts Up to 0.635mm Steel/Brass/Copper/Aluminum/Rubber/Plastic or 0.25mm Stainless Steel/Blue Tempered Steel |
Punch Type | Round |
Features | Self-Centering Template Acrylic Sheet |
Primary Material Application | Aluminum, Blue-Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
Punch Material | Tool Steel |
Description
Punch and Die Set, Punch Size 10.00mm, 12.00mm, 16.00mm, 20.00mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm, Inside Dia. 10.00mm, 12.00mm, 16.00mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm, 8.00mm, 9, Punch Material Tool Steel, Number of Punches 10, Punch Type Round, Construction Base and Punches A-2 Tool Steel/Self Centering Template Acrylic Sheet, Features Self-Centering Template Acrylic Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7SL-21)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- RAILHEAD GEAR Screwdriver, Torque Control, 2.2 lb. (KE-65TC)
- MICRO 100 Engraving Tool (RSC-125-2)
- ZORO SELECT Punch/Die Set (40105)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- ZORO SELECT Punch/Die Set (40110)
- EDWARDS Punch, Die (PD3/8)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- EDWARDS Punch, Die (PD5/16)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- Zoro Select Punch and Die Sets