Shop All Pump Parts
Zoro Select
Pump Hose Kit, Quick Coupling, 3 In ID
Mfr # 6YZE9
Zoro # G3620967
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 55 psi
- Type Dewatering
- Hose Inside Dia. (In.) 3 in
- Connection Size (In.) 3 in
- For Use With Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YZE9
- Zoro # G3620967
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 3 in |
Connection Size (In.) | 3 in |
Connection Size | 3 in |
Hose Inside Diameter | 3 in |
Hose Length | 20 ft Suction, 50 ft Discharge |
Details
Item | Hose Kit |
Max. Pressure | 55 psi |
Type | Dewatering |
For Use With | Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps |
Includes | Gaskets, Suction Hose Strainer |
Product Type | Quick Coupling Pump Hose Kit |
Hose Connection | 3 in Male x Female Quick Disconnect Discarge Hose |
Number of Hoses Included | 2 |
Compatible with Pump Type | Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility |
Shut Off Pressure (Maximum) | 55 psi |
Connection Gender | Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose |
Compatible with Manufacturer Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Hose Material | PVC |
Compatible with Manufacturer Model Number [NEW] | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible with Manufacturer Part Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible Manufacturer Part Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible Manufacturer Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
For Use with Mfr. Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
For Use With Mfr. Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Description
Hose Kit, Connection Size 3 in, Connection Gender Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3, Compatible with Grainger Part Number 11G229, 11G235, 3FPY4, 3FPY5, 44N790, Shut Off Pressure (Maximum) 55 psi, Hose Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric, Drum Pump (5UWF7)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- APACHE EPDM Pin Lug Gasket, 3" (43081314)
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR1210H)
- ZORO SELECT Complete Cover (1789010)
- ZORO SELECT Pump Hose Kit, 3 In ID, Includes Strainer (PKM1-300)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- ZORO SELECT Hollow Shaft (2280130)
- ZORO SELECT Kit, Oil Seal (KIT 2873)
- ZORO SELECT Kit, Pistons (KIT 2544)
- CANTERBURY ENTERPRISES LLC Blue Flame DK.0505 Flange and Key Kit - Flat Black (DK.0505)
- Zoro Select Pump Parts