Shop All Pump Parts
Zoro Select
Pump Hose Kit, 4 In ID, Includes Strainer
Mfr # PKM1-400
Zoro # G0506274
product price: $451.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 70 psi
- Type Dewatering
- Hose Inside Dia. (In.) 4 in
- Connection Size (In.) 4 in
- Includes Gaskets, Suction Hose Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM1-400
- Zoro # G0506274
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 4 in |
Connection Size (In.) | 4 in |
Connection Size | 4 in |
Hose Length | 20 ft Suction, 50 ft Discharge |
Hose Inside Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Kit |
Max. Pressure | 70 psi |
Type | Dewatering |
Includes | Gaskets, Suction Hose Strainer |
Product Type | Pump Hose Kit |
Hose Connection | 4 in Male x Female Suction Hose |
Compatible with Pump Type | Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility |
Connection Gender | Male x Female Discharge Hose, Male x Female Suction Hose |
Number of Hoses Included | 2 |
Compatible with Manufacturer Model Number | 11G230, 11G236, WT40XK3A |
Shut Off Pressure (Maximum) | 70 psi |
Hose Material | PVC |
Compatible with Manufacturer Part Number | 11G230, 11G236, WT40XK3A |
Compatible Manufacturer Part Number | 11G230, 11G236, WT40XK3A |
Compatible with Manufacturer Model Number [NEW] | 11G230, 11G236, WT40XK3A |
Compatible Manufacturer Model Number | 11G230, 11G236, WT40XK3A |
For Use with Mfr. Model Number | 11G230, 11G236, WT40XK3A |
For Use With Mfr. Model Number | 11G230, 11G236, WT40XK3A |
Description
Hose Kit, Connection Size 4 in, Connection Gender Male x Female Discharge Hose, Male x Female Suction Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G230, 11G236, WT40XK3A, Compatible with Grainger Part Number 11G230, 11G236, 6DLY6, Shut Off Pressure (Maximum) 70 psi, Hose Inside Diameter 4 in, Hose Length 20 ft Suction, 50 ft Discharge, Hose Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Insertion Magmeter (3-2551-P0-11)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-MI)
- TACO Ball Bearing Front Thrust (953-2215RP)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- ZORO SELECT Flanges (FLS63RFBL600)
- ZORO SELECT Capacitor, Run (136595)
- ZORO SELECT Cap, Valve (960850)
- ZORO SELECT Pump Hose Kit, 3 In ID, Includes Strainer (PKM1-300)
- ZORO SELECT Kit, Pistons (KIT 2544)
- ZORO SELECT Flanges (FLCS1RFSO010)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- Zoro Select Pump Parts