Shop All Pump Parts
Zoro Select
Pump Hose Kit, 3 In ID, Includes Strainer
Mfr # PKM1-300
Zoro # G0744922
original price:
$526.99
6% off
new price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 70 psi
- Type Dewatering
- Hose Inside Dia. (In.) 3 in
- Connection Size (In.) 3 in
- Includes Gaskets, Suction Hose Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM1-300
- Zoro # G0744922
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 3 in |
Connection Size (In.) | 3 in |
Connection Size | 3 in |
Hose Length | 20 ft Suction, 50 ft Discharge |
Hose Inside Diameter | 3 in |
Details
Item | Hose Kit |
Max. Pressure | 70 psi |
Type | Dewatering |
Includes | Gaskets, Suction Hose Strainer |
Product Type | Pump Hose Kit |
Hose Connection | 3 in Male x Female Suction Hose |
Compatible with Manufacturer Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Connection Gender | Male x Female Discharge Hose, Male x Female Suction Hose |
Hose Material | PVC |
Number of Hoses Included | 2 |
Shut Off Pressure (Maximum) | 70 psi |
Compatible with Pump Type | Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility |
Compatible with Manufacturer Part Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible with Manufacturer Model Number [NEW] | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible Manufacturer Part Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Compatible Manufacturer Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
For Use with Mfr. Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
For Use With Mfr. Model Number | 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3 |
Description
Hose Kit, Connection Size 3 in, Connection Gender Male x Female Discharge Hose, Male x Female Suction Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G229, 11G235, 666300-G22-C, 66M300-122-C, 66M300-1EB-C, WB30XT3, Compatible with Grainger Part Number 11G229, 11G235, 3FPY4, 3FPY5, 44N790, Shut Off Pressure (Maximum) 70 psi, Hose Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- MELNOR Flowmeter Water Timer - 101 (ME37776)
- SPRINGER PARTS U1 60/130 Grease Seal, Bearing Retainer; Replaces Waukesha Cherry-Burrell Part# 000-030-009 (000-030-009SP)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- ZORO SELECT Kit, Valve (KIT 1828)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, BotRndPerf (5RWN5)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- ZORO SELECT Rear Piston Guide (1780100)
- GRACO Husky 307 Diaphram Pump (GRAD31255)
- Zoro Select Pump Parts