Shop All Vacuum Pumps
Zoro Select
Pump Crankcase Oil, 16 Oz
Mfr # AR64516
Zoro # G2422323
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade Not Specified
- SAE Grade 30
- Container Size 16 fl oz
- NSF Rating Not Rated
- Four-Ball Wear Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AR64516
- Zoro # G2422323
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 16 fl oz |
Size | 16 oz. |
Details
Item | Crankcase Oil |
ISO Viscosity Grade | Not Specified |
SAE Grade | 30 |
NSF Rating | Not Rated |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
Pour Point | -50 Degrees F |
Container Type | Bottle |
Application | High Pressure Pumps |
Lubricant NSF Rating | Not Rated |
Flash Point | 198 Degrees C |
Series | AR |
Fits Brand | Annovi Reverberi, Dayton |
SAE Viscosity Grade | 30 |
Viscosity @ 40C | 55 cSt |
Viscosity @ 100C | Not Specified |
Food Grade | No |
Description
Crankcase Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade Not Specified, Flash Point 198 Degrees C, Food Grade No, Series AR, Application High Pressure Pumps, Viscosity @ 40C 55 cSt, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Carrier Rectifier Control (HK61EA003)
- MUELLER Flare Bushing, (A 07812NL)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S L)
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- ZORO SELECT Refrig Evacuation Pump, 8.0 cfm, 37.0 lb. (15800)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- A.R. NORTH AMERICA Vacuum Pump (9010203121)
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- Zoro Select Vacuum Pumps