Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated
Mfr # 02058-2-C
Zoro # G2143296
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Rope Dia. 3/16 in
- Working Load Limit 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02058-2-C
- Zoro # G2143296
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/16 in |
Rope Dia. | 3/16 in |
Eye Hook Inside Dia. | None |
Mounting Hole Dia. | 3/16 in |
Sheave Width | 15/32 in |
Length | 2 9/16 in |
Width | 2 3/8 in |
Sheave Inside Dia. | 1/2 in |
Sheave Outside Dia. | 2 in |
Rope Diameter | 3/16 in |
Length (Straight Wireway) | 2 9/16 in |
Overall Width | 2 1/8 in |
Sheave Outside Diameter | 2 in |
Overall Height | 2 3/8 in |
Overall Depth | 1 1/4 in |
Sheave Inside Diameter | 1 1/2 in |
Mounting Hole Diameter | 3/16 in |
Sheave Depth | 7/16 in |
Compatible Rope Diameter | 3/16 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit 600 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Carbon Steel, Mounting Hole Diameter 3/16 in, Number of Grooves 2, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_TRUCK (103945)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- CAMPBELL CHAIN & FITTINGS 419S Anchor Shackle, 85 Ton Load, 1 In, 118 In Screw Pin, Painted (5411605)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (D00258)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- Zoro Select Blocks, Sheaves & Pulleys