Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated
Mfr # 4JX79
Zoro # G2553354
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Working Load Limit 800 lb
- Eye Hook Inside Dia. 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JX79
- Zoro # G2553354
- UPC # 001058230784
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Eye Hook Inside Dia. | 17/32 in |
Sheave Width | 7/16 in |
Sheave Outside Dia. | 3 in |
Sheave Inside Dia. | 2 1/2 in |
Sheave Inside Diameter | 2 1/2 in |
Mounting Hole Diameter | 1/2 in |
Sheave Outside Diameter | 3 in |
Overall Depth | 5/8 in |
Compatible Rope Diameter | 1/4 in |
Overall Width | 3 1/8 in |
Attachment Inside Diameter | 1/2 in |
Overall Height | 6 1/4 in |
Sheave Depth | 7/16 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Upright Mount, Working Load Limit 800 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 1/2 in, Housing Material Carbon Steel, Mounting Hole Diameter 1/2 in, Number of Grooves 1, Sheave Material Steel, Overall Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- KEEPER Gray Bungee Cord 32 in. L X 0.374 in. (A06077Z)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX77)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF9)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- Zoro Select Blocks, Sheaves & Pulleys