Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated
Mfr # 4JX76
Zoro # G2583296
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Swivel Eye
- Working Load Limit 800 lb
- Eye Hook Inside Dia. 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JX76
- Zoro # G2583296
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Eye Hook Inside Dia. | 27/32 in |
Sheave Outside Dia. | 3 in |
Attachment Inside Diameter | 5 5/8 in |
Compatible Rope Diameter | 1/4 in |
Overall Width | 3 1/8 in |
Overall Depth | 5/8 in |
Overall Height | 5 5/8 in |
Sheave Outside Diameter | 3 in |
Mounting Hole Diameter | 7/8 in |
Sheave Depth | 7/16 in |
Sheave Inside Diameter | 2 1/2 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Upright Mount, Working Load Limit 800 lb, Operation Pulling, Attachment Type Swivel Eye, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 5 5/8 in, Housing Material Carbon Steel, Mounting Hole Diameter 7/8 in, Number of Grooves 1, Sheave Material Steel, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap For Leashes Bronze Nickelmm. 60 Nickle (354060N00XK)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX59)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX61)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX71)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- NATIONAL HARDWARE Pulley, 12 in Rope, 55 lb Working Load, 12 in L x 11516 in H Sheave, Nickel (N100-296)
- Zoro Select Lifting Hardware