Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated
Mfr # 4JX74
Zoro # G3250737
original price:
$17.79
10% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Fixed Eye
- Working Load Limit 685 lb
- Eye Hook Inside Dia. 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JX74
- Zoro # G3250737
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Eye Hook Inside Dia. | 11/32 in |
Sheave Width | 7/16 in |
Sheave Inside Dia. | 2 in |
Sheave Outside Dia. | 2 1/2 in |
Overall Width | 2 5/8 in |
Compatible Rope Diameter | 1/4 in |
Sheave Inside Diameter | 2 in |
Mounting Hole Diameter | 3/8 in |
Overall Depth | 5/8 in |
Overall Height | 4 1/4 in |
Attachment Inside Diameter | 3/8 in |
Sheave Depth | 7/16 in |
Sheave Outside Diameter | 2 1/2 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Upright Mount, Working Load Limit 685 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 3/8 in, Housing Material Carbon Steel, Mounting Hole Diameter 3/8 in, Number of Grooves 1, Sheave Material Steel, Overall Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Duralast Wheel 6 x 3 - 1" Roller Bearing (W-630-D-1)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- GEC Mr. Chain 1-1/2in Mr. Clip, Yellow, Pack of 50 (39002-50)
- ZORO SELECT Shelving, Black, 18x36 (MHL1836BG)
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- ZORO SELECT Fixed Eye Pully, Chrome, Size: 3 in (1RCJ3)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX61)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- Zoro Select Blocks, Sheaves & Pulleys