Shop All Air Riveters
Zoro Select
Pull to Stroke Insert Tool, Industrial
Mfr # FLEX-5S
Zoro # G9195252
product price: $2,909.99
/ea
Free Shipping & Returns
$2,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 15/64 in
- Includes Manual
- Construction Aluminum
- Material Aluminum
- Overall Length 10 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEX-5S
- Zoro # G9195252
- Country of Origin Italy
- Category Air Riveters
Dimensions
Length | 10 15/64 in |
Overall Length | 10 15/64 in |
Details
Item | Insert Tool |
Includes | Manual |
Construction | Aluminum |
Material | Aluminum |
System of Measurement | Inch |
Power Source | Pneumatic |
Series | Flex-5 |
Tool Type | Insert Installation Tool |
Compatible Insert Material | Aluminum, Stainless Steel, Steel |
Features | Pull to Stroke Tool |
Compatible Insert Type | Rivet Nuts |
Description
Insert Tool, Compatible Insert Material Aluminum, Stainless Steel, Steel, Compatible Insert Type Rivet Nuts, Material Aluminum, Overall Length 10 15/64 in, System of Measurement Inch, Tool Type Insert Installation Tool, Features Pull to Stroke Tool, Power Source Pneumatic, Series Flex-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- S&G TOOL AID Riveter 1/4" SUPER DUTY w/Extended Nose (SG19830)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Metric (XTN20-M)
- VALUE RIVET Air Riveting Tool, V-4, Value Line (M79060)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- GAGE BILT Air/Hydraulic BlndRivetTool LessNoseAssem For Blnd Rivets/Lockbolts (GB756)
- Zoro Select Air Riveters