Shop All Air Riveters
Zoro Select
Pull to Pressure Insert Tool, Industrial
Mfr # FLEX-5P
Zoro # G9195243
product price: $3,068.99
/ea
Free Shipping & Returns
$3,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Aluminum
- Length 10 15/64 in
- Includes Manual
- Overall Length 10 15/64 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEX-5P
- Zoro # G9195243
- Country of Origin Italy
- Category Air Riveters
Dimensions
Length | 10 15/64 in |
Overall Length | 10 15/64 in |
Details
Item | Insert Tool |
Construction | Aluminum |
Includes | Manual |
Material | Aluminum |
Compatible Insert Material | Aluminum, Stainless Steel, Steel |
System of Measurement | Inch |
Features | Pull to Pressure Tool |
Series | Flex-5 |
Compatible Insert Type | Rivet Nuts |
Tool Type | Insert Installation Tool |
Power Source | Pneumatic |
Description
Insert Tool, Compatible Insert Material Aluminum, Stainless Steel, Steel, Compatible Insert Type Rivet Nuts, Material Aluminum, Overall Length 10 15/64 in, System of Measurement Inch, Tool Type Insert Installation Tool, Features Pull to Pressure Tool, Power Source Pneumatic, Series Flex-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- ASTRO PNEUMATIC Reversible Air Drill, 3/8" (525C)
- ZORO SELECT Pull to Stroke Insert Tool, Industrial (FLEX-5S)
- SPEEDAIRE Air Riveter, General, 1983 lb. (3CRH3)
- MAYHEW RIVET BUSTER (MY11300)
- DEFENSEGUARD Power Set Pneudraulic Riveter (DE2614403)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- SUNEX 3/16in Heavy Duty Rivet Gun, 1/4in NPT (SX0918T)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- Zoro Select Air Riveters