Shop All Cabinet Handles & Pulls
Zoro Select
Pull Handle, Steel, Silver, 6-1/2 In, Natural, Weld-On
Mfr # 4PE23
Zoro # G3171944
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Steel
- Mounting Type Weld-On
- Projection 1 1/4 in
- Grip Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE23
- Zoro # G3171944
- UPC # 190735518007
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 4 1/2 in |
Grip Dia. | 3/4 in |
Overall Length | 6 1/2 in |
Details
Finish | Natural |
Color | Natural |
Material | Steel |
Mounting Type | Weld-On |
Projection | 1 1/4 in |
Item | Pull Handle |
Hardware | Not Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material Steel, Finish Natural, Projection 1 1/4 in, Grip Dia. 3/4 in, Overall Length 6 1/2 in, Grip Length 4 1/2 in, Color Natural, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Standard Left Hand Locking Device for 563/569 Tandem Slides (T51.1801 L)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- ZORO SELECT Door Pull, 5 X 1 1/4 In, Polished Zinc, Unthr. Through Holes (4PE15)
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes (4PE16)
- ZORO SELECT Heavy Duty Door Pull, Steel, 6-1/2 In L, Zinc, Unthr. Holes (1WAE5)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- ZORO SELECT Utility Pull, Steel, White, 5 1/2 In L, Unthr. Through Holes (1WAB9)
- ZORO SELECT Handle Pull, Nickel, PK5, Satin Nickel, Threaded Holes, PK.5 (1XNX1)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- Zoro Select Cabinet Handles & Pulls