Shop All Rubber Tubing
Zoro Select
PU Tube, 3" ID, 4" OD, 6"L, 60A, Black
Mfr # BULK-RT-P60-56
Zoro # G202586934
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Material Polyurethane
- Overall Length 6 in
- Outside Diameter 4 in
- Tear Strength 27 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P60-56
- Zoro # G202586934
- UPC # 193005964795
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Overall Length | 6 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +0.030 in/-0.015 in |
Inside Diameter Tolerance | +0.040 in/-0.020 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Inside Diameter | 3 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Soap Saver Holder Clear (30100)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL347)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- Zoro Select Rubber Tubing