Shop All Rubber Tubing
Zoro Select
PU Tube, 2.5" ID, 3.5" OD, 6"L, 95A, Amber
Mfr # BULK-RT-P95-103
Zoro # G702587370
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Material Polyurethane
- Weather Resistance Fair
- Oil Resistance Fair
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P95-103
- Zoro # G702587370
- UPC # 193005973810
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Diameter | 2 1/2 in |
Overall Length | 6 in |
Inside Diameter Tolerance | +0.035 in/-0.017 in |
Outside Diameter Tolerance | +0.025 in/-0.013 in |
Outside Diameter | 3 1/2 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Description
SemiClear Amber Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- TECHNIFIT Fitting, PTC, Plug, 1/2" (PP1/2)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 36"L, 95A, Amber (BULK-RT-P95-71)
- ZORO SELECT Tubing, Oil Resistant, 5/16 in ID, 100 ft (1524-312438)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- Zoro Select Tubing