Shop All Rubber Tubing
Zoro Select
PU Tube, 2" ID, 3 1/2" OD, 12"L, 40A, Black
Mfr # BULK-RT-P40-35
Zoro # G002586769
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Material Polyurethane
- Minimum Temperature 0 Degrees F
- Chemical Resistance Fair
- Compression Set 5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P40-35
- Zoro # G002586769
- UPC # 193005942311
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Outside Diameter Tolerance | +0.022 in/-0.012 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Inside Diameter | 2 in |
Overall Length | 12 in |
Outside Diameter | 3 1/2 in |
Inside Diameter Tolerance | +0.030 in/-0.015 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BN)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- KOHLER Kit, Vacuum Breaker (1299067)
- ZORO SELECT 1/2" x 1/4" FNPT 304 SS Reducing Coupling, Max. Pressure: 300 psi (40RC111N012014)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- Zoro Select Tubing