Shop All Rubber Tubing
Zoro Select
PU Tube, 1.5" ID, 2.5" OD, 36"L, 80A, Black
Mfr # BULK-RT-P80-10
Zoro # G302587176
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Material Polyurethane
- Minimum Temperature 0 Degrees F
- Inside Diameter 1 1/2 in
- Elongation 460 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P80-10
- Zoro # G302587176
- UPC # 193005967956
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Diameter | 1 1/2 in |
Inside Diameter Tolerance | +0.025 in/-0.013 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Outside Diameter | 2 1/2 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LS150-12)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 5/32 in Tube Size, PBT, White, 10 PK (M20200402)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2979AL)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- UNITED SCIENTIFIC Rubber Tubing, Gen. Purpose, Red, 10Ft R (RT6016-10)
- Zoro Select Tubing