Shop All Rubber Tubing
Zoro Select
PU Tube, 1/2" ID, 2" OD, 12"L, 60A, Black
Mfr # BULK-RT-P60-22
Zoro # G102587123
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Material Polyurethane
- Water Resistance Good
- Oil Resistance Fair
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P60-22
- Zoro # G102587123
- UPC # 193005955243
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 12 in |
Outside Diameter | 2 in |
Inside Diameter | 1/2 in |
Inside Diameter Tolerance | +0.020 in/-0.010 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Oil Resistant, 5/16 in ID, 100 ft (1524-312438)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- Zoro Select Tubing