Shop All Rubber Tubing
Zoro Select
PU Tube, 1" ID, 1 3/4" OD, 36"L, 80A, Black
Mfr # BULK-RT-P80-3
Zoro # G302587190
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8 in
- Material Polyurethane
- Outside Diameter 1 3/4 in
- Temperature Range 0 Degrees F to 200 Degrees F
- Maximum Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P80-3
- Zoro # G302587190
- UPC # 193005967550
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 in |
Overall Length | 36 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Inside Diameter Tolerance | +0.020 in/-0.010 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Bibb Seat, Brass, For Central and Rheum Faucet (30006E)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH06)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- Zoro Select Tubing