Shop All Rubber Tubing
Zoro Select
PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black
Mfr # BULK-RT-P80-7
Zoro # G802587119
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4 in
- Material Polyurethane
- Grade Standard
- Shape Tube
- Overall Length Tolerance +0.250 in/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P80-7
- Zoro # G802587119
- UPC # 193005967628
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Inside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length | 36 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4Xclose Black Nipples 1704 (8700139606)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- BRADLEY Sensor Eyes 36" (251-019A)
- PARKER 1/4" A-LOK x MNPT Brass 90 Degree Elbow (4MSEL4N-B)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- Zoro Select Tubing