Shop All Rubber Tubing
Zoro Select
PU Tube, 1 1/2" ID, 2" OD, 36"L, 40A, Black
Mfr # BULK-RT-P40-7
Zoro # G902587576
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4 in
- Material Polyurethane
- Grade Standard
- Oil Resistance Fair
- Shape Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P40-7
- Zoro # G902587576
- UPC # 193005933111
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Overall Length | 36 in |
Inside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | +0.025 in/-0.013 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Saddle Tee Fip 1/2 (PP855-30LF)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045010003)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- Zoro Select Tubing