Shop All Rubber Sheets & Strips
Zoro Select
PU Sheet, 80A, 12"x12"x2.5mm, Amber
Mfr # BULK-RS-P80-90
Zoro # G202583605
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 80A
- Backing Type Adhesive
- Elongation 690 %
- Standards ASTM D2000 BG 821
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P80-90
- Zoro # G202583605
- UPC # 193005946821
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Polyurethane Rubbr Sheet,Acrylic Adhsive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 1x2Ft (HDP.188X12-24)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-869)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-26)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-327)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-NHS30-33)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-242)
- Zoro Select Rubber Sheets & Strips