Shop All Rubber Sheets & Strips
Zoro Select
PU Sheet, 80A, 12"x12"x1mm, Amber
Mfr # BULK-RS-P80-87
Zoro # G902583226
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 80A
- Backing Type Adhesive
- Elongation 690 %
- Standards ASTM D2000 BG 821
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P80-87
- Zoro # G902583226
- UPC # 193005934927
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Polyurethane Rubbr Sheet,Acrylic Adhsive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x2x361)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-24)
- E. JAMES Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (CSSIL-3/16-10)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 50 Ft, Black (BULK-RS-SBRHS60-89)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-22)
- ZORO SELECT Neoprene Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-N70-6)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-83)
- ZORO SELECT Neoprene Sheet, 40A, 18"x12"x1/32", Black (BULK-RS-N40-627)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-242)
- Zoro Select Rubber Sheets & Strips