Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 7/8 in x 6 in, 80A, Black
Mfr # BULK-RR-P80-70
Zoro # G502587679
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 6 in
- Water Resistance Good
- Elongation 460 %
- Overall Length Tolerance +0.250 in/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P80-70
- Zoro # G502587679
- UPC # 193005886202
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 6 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Diameter | 7/8 in |
Details
Color | Black |
Item | Polyurethane Rod |
Water Resistance | Good |
Elongation | 460 % |
Weather Resistance | Fair |
Oil Resistance | Fair |
Durometer | 80A |
Tear Strength | 65 N/mm |
Abrasion Resistance | Good |
Clarity | Opaque |
Tensile Strength | 5,600 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | 0 Degrees F |
Density | 1.23 g/cc |
Grade | Standard |
Temperature Range | 0 Degrees F to 200 Degrees F |
Chemical Resistance | Fair |
Shape | Rod |
Compression Set | 25 % |
Material | Polyurethane |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 3/4 ID Sq, 6 ft (4YUM1)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 50 Ft. (ZUSA-RC-899)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 25' L, 90A, Black (ZUSA-RC-936)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 100 Ft (ZUSA-RC-249)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- Zoro Select Rubber Cords