Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 3/4 in x 6 in, 40A, Black
Mfr # BULK-RR-P40-69
Zoro # G002587339
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Range 0 Degrees F to 200 Degrees F
- Chemical Resistance Fair
- Water Resistance Good
- Material Polyurethane
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P40-69
- Zoro # G002587339
- UPC # 193005948030
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 6 in |
Diameter | 3/4 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Details
Temperature Range | 0 Degrees F to 200 Degrees F |
Item | Polyurethane Rod |
Chemical Resistance | Fair |
Water Resistance | Good |
Material | Polyurethane |
Minimum Temperature | 0 Degrees F |
Durometer | 40A |
Maximum Temperature | 200 Degrees F |
Tear Strength | 21 N/mm |
Elongation | 600 % |
Tensile Strength | 2,100 psi |
Density | 1.2 g/cc |
Clarity | Opaque |
Oil Resistance | Fair |
Grade | Standard |
Weather Resistance | Fair |
Color | Black |
Compression Set | 5 % |
Shape | Rod |
Abrasion Resistance | Good |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 6 Ft L (2HHB8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 25 Ft (ZUSA-RC-25)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- Zoro Select Rubber Cords