Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 3 in x 12 in, 95A, Black
Mfr # BULK-RR-P95-63
Zoro # G602586664
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Standard
- Temperature Range 0 Degrees F to 200 Degrees F
- Elongation 350 %
- Water Resistance Good
- Weather Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P95-63
- Zoro # G602586664
- UPC # 193005929404
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter | 3 in |
Diameter Tolerance | +0.030 in/-0.015 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 12 in |
Details
Grade | Standard |
Temperature Range | 0 Degrees F to 200 Degrees F |
Elongation | 350 % |
Water Resistance | Good |
Weather Resistance | Fair |
Clarity | Opaque |
Chemical Resistance | Fair |
Tear Strength | 87 N/mm |
Abrasion Resistance | Good |
Shape | Rod |
Material | Polyurethane |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Fair |
Density | 1.2 g/cc |
Maximum Temperature | 200 Degrees F |
Durometer | 95A |
Tensile Strength | 5,600 psi |
Color | Black |
Compression Set | 32 % |
Item | Polyurethane Rod |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1106_6_0)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 25 Ft (ZUSA-RC-25)
- ZORO SELECT EPDM Round Cord, 9/64" D, 100' L, 70A, Black (ZUSA-RC-14)
- Zoro Select Rubber Cords