Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black
Mfr # BULK-RR-P40-78
Zoro # G102587154
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Durometer 40A
- Tensile Strength 2,100 psi
- Water Resistance Good
- Elongation 600 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P40-78
- Zoro # G102587154
- UPC # 193005948122
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Diameter | 2 1/2 in |
Diameter Tolerance | +0.025 in/-0.013 in |
Details
Color | Black |
Durometer | 40A |
Item | Polyurethane Rod |
Tensile Strength | 2,100 psi |
Water Resistance | Good |
Elongation | 600 % |
Grade | Standard |
Maximum Temperature | 200 Degrees F |
Temperature Range | 0 Degrees F to 200 Degrees F |
Abrasion Resistance | Good |
Shape | Rod |
Tear Strength | 21 N/mm |
Density | 1.2 g/cc |
Minimum Temperature | 0 Degrees F |
Clarity | Opaque |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Oil Resistance | Fair |
Material | Polyurethane |
Compression Set | 5 % |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 25 Ft (ZUSA-RC-1015)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 100 Ft (ZUSA-RC-318)
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- Zoro Select Rubber Cords