Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1/4 in x 6 in, 80A, Amber
Mfr # BULK-RR-P80-145
Zoro # G202587313
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Minimum Temperature 0 Degrees F
- Chemical Resistance Fair
- Elongation 460 %
- Temperature Range 0 Degrees F to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P80-145
- Zoro # G202587313
- UPC # 193005887797
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Diameter | 1/4 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Details
Item | Polyurethane Rod |
Color | Amber |
Minimum Temperature | 0 Degrees F |
Chemical Resistance | Fair |
Elongation | 460 % |
Temperature Range | 0 Degrees F to 200 Degrees F |
Grade | Standard |
Oil Resistance | Fair |
Material | Polyurethane |
Maximum Temperature | 200 Degrees F |
Density | 1.23 g/cc |
Clarity | Semi-Clear |
Water Resistance | Good |
Weather Resistance | Fair |
Tensile Strength | 5,600 psi |
Abrasion Resistance | Good |
Shape | Rod |
Tear Strength | 65 N/mm |
Compression Set | 25 % |
Durometer | 80A |
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L (3ANN3)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 25 Ft (ZUSA-RC-24)
- ZORO SELECT Buna-N Round Cord, 7/64" D, 25' L, 70A (ZUSA-RC-876)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 10 Ft (ZUSA-RC-619)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- E. JAMES Rubber Cord, EPDM, 3/16 In Dia, 100 Ft (CSEPDM-3/16-100)
- Zoro Select Rubber Cords