Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1 in x 6 in, 95A, Black
Mfr # BULK-RR-P95-71
Zoro # G302586650
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clarity Opaque
- Overall Length 6 in
- Diameter Tolerance +0.020 in/-0.010 in
- Abrasion Resistance Good
- Water Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P95-71
- Zoro # G302586650
- UPC # 193005929985
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 6 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Diameter | 1 in |
Details
Clarity | Opaque |
Item | Polyurethane Rod |
Abrasion Resistance | Good |
Water Resistance | Good |
Grade | Standard |
Elongation | 350 % |
Oil Resistance | Fair |
Tear Strength | 87 N/mm |
Density | 1.2 g/cc |
Shape | Rod |
Tensile Strength | 5,600 psi |
Chemical Resistance | Fair |
Temperature Range | 0 Degrees F to 200 Degrees F |
Weather Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Material | Polyurethane |
Durometer | 95A |
Compression Set | 32 % |
Color | Black |
Maximum Temperature | 200 Degrees F |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 25 Ft. (ZUSA-RC-1788)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 100 Ft (ZUSA-RC-249)
- ZORO SELECT Silicone Round Cord, 1/2" D, 100' L, 50A (ZUSA-RC-370)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (ZUSA-RC-689)
- Zoro Select Rubber Cords