Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1 in x 6 in, 80A, Black
Mfr # BULK-RR-P80-71
Zoro # G902587651
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Range 0 Degrees F to 200 Degrees F
- Oil Resistance Fair
- Tensile Strength 5,600 psi
- Grade Standard
- Water Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P80-71
- Zoro # G902587651
- UPC # 193005886271
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter | 1 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Details
Item | Polyurethane Rod |
Temperature Range | 0 Degrees F to 200 Degrees F |
Oil Resistance | Fair |
Tensile Strength | 5,600 psi |
Grade | Standard |
Water Resistance | Good |
Elongation | 460 % |
Abrasion Resistance | Good |
Material | Polyurethane |
Density | 1.23 g/cc |
Tear Strength | 65 N/mm |
Weather Resistance | Fair |
Shape | Rod |
Compression Set | 25 % |
Color | Black |
Minimum Temperature | 0 Degrees F |
Chemical Resistance | Fair |
Maximum Temperature | 200 Degrees F |
Durometer | 80A |
Clarity | Opaque |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- ZORO SELECT Cork Sheet, Insulation, 1 In Th, 12 x 36 In (4NLZ8)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 70A (ZUSA-RC-85)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 10 Ft (ZUSA-RC-619)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Neoprene Round Cord, 7/16" D, 5' L, 70A (ZUSA-RC-990)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- Zoro Select Rubber Cords